Learn More
Thermo Scientific™ Vari-Mix™ and Speci-Mix™ Test Tube Rockers
Obtain uniform specimen suspension with the smooth rocking action of these compact, precision-controlled platform mixers.
Specifications
Temperature Range (Metric) | 17°C to 27°C |
---|---|
Tube Size | 10 to 20 mm, 22 to 30 mm |
Product Type | Rocker |
Temperature Range (English) | 39.2°F to 104°F |
Height (English) | 4.3 in. |
Catalog Number | Mfr. No. | Model | Voltage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Voltage | Price | Quantity & Availability | ||||
12-815-3Q
|
Thermo Scientific™
M48725Q |
Vari-Mix Test Tube Rocker | 120 V | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
Obtain uniform specimen suspension with the smooth rocking action of Thermo Scientific™ Vari-Mix™ and Speci-Mix™ Test Tube Rockers. Compact and precision-controlled platform mixers, all models hold 10mm to 30mm diameter tubes and are ideal for blood collection tubes.
- Choose from fixed or adjustable speeds
- Reversible pad provides one side (with lip to prevent sliding) for capped tubes 110mm (4.33″) long; other side for longer tubes
- Autoclavable white silicone rubber pad enhances viewing
- Can be used in a noncondensing incubator or coldroom with ambient operating conditions of 4°C to 40°C (39.2°F; to 104°F) and 20% to 80% RH noncondensing
- Includes white silicon rubber friction grip pad for holding tubes in place
Specifications
17°C to 27°C | |
Rocker | |
4.3 in. | |
5.5 in. | |
20 to 80% |
10 to 20 mm, 22 to 30 mm | |
39.2°F to 104°F | |
10.7 cm | |
13.9 cm |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.