Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE Replacement Needles for Agilent 7673/7683/6850 Syringes from Restek™
Replacement needles for Agilent 7673, 7683, 7693A, and 6850 Autosampler Syringes.
$54.00 - $91.30
Specifications
Length (English) Needle | 1.7 in. |
---|---|
Product Type | Replacement Needle |
Needle Point Style | Cone |
For Use With (Equipment) | Agilent Autosampler Syringes |
Catalog Number | Mfr. No. | Volume (Metric) | Needle Gauge | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Needle Gauge | Price | Quantity & Availability | ||||
06-719-041
|
Restek Corporation
24822 |
5 μL | 26 G |
Pack of 2 for $54.00
|
|
||||
06-712-495
|
Restek Corporation
24821 |
0.5 μL | 23 G |
Each for $91.30
|
|
||||
06-719-045
|
Restek Corporation
24826 |
25 to 250 μL | 23 G |
Pack of 2 for $67.50
|
|
||||
06-719-043
|
Restek Corporation
24824 |
10 μL | 26 G |
Pack of 2 for $54.00
|
|
||||
Description
- Needle Point Style: Cone
- Needle Length: 42mm
Specifications
1.7 in. | |
Replacement Needle | |
Cone | |
Agilent Autosampler Syringes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title