Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tingley Pilot G2 Plain Toe Knee Boot
Affordable, all day comfort. When you are working in wet, muddy conditions, our general purpose Pilot G2™ PVC knee boots provide easy walking and all day protection.
$39.00
Specifications
Color | White |
---|---|
Material | PVC |
Toe Material | Plain Toe |
Gender | Unisex |
Waterproof | Yes |
Alert:
California Proposition 65 - RBR Warning
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-819-274
|
Tingley
31161.04 |
4 |
Pair for $39.00
|
|
|||||
19-819-275
|
Tingley
31161.05 |
5 |
Pair for $39.00
|
|
|||||
19-819-276
|
Tingley
31161.06 |
6 |
Pair for $39.00
|
|
|||||
19-819-277
|
Tingley
31161.07 |
7 |
Pair for $39.00
|
|
|||||
19-819-278
|
Tingley
31161.08 |
8 |
Pair for $39.00
|
|
|||||
19-819-279
|
Tingley
31161.09 |
9 |
Pair for $39.00
|
|
|||||
19-819-280
|
Tingley
31161.10 |
10 |
Pair for $39.00
|
|
|||||
19-819-281
|
Tingley
31161.11 |
11 |
Pair for $39.00
|
|
|||||
19-819-282
|
Tingley
31161.12 |
12 |
Pair for $39.00
|
|
|||||
19-819-283
|
Tingley
31161.13 |
13 |
Pair for $39.00
|
|
|||||
19-819-284
|
Tingley
31161.14 |
14 |
Pair for $39.00
|
|
|||||
19-819-285
|
Tingley
31161.15 |
15 |
Pair for $39.00
|
|
|||||
Description
- Injection molded construction for 100% waterproof protection
- 15 in. height with a cutline at 12 in. to facilitate fast and clean height modification
- Flexible upper material stays supple in cold temperatures to make walking easier
- Tougher outsole material for good abrasion resistance
- Self-cleaning cleated outsole spits out debris as you walk
- Removable contour insole wicks perspiration to help keep feet dry and comfortable
Specifications
White | |
Plain Toe | |
Yes |
PVC | |
Unisex | |
Knee Boot |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title