Learn More
GVS PCTE Filter Membranes: Plain Hydrophilic
Smooth, flat surface for even distribution in a single plane.
$211.00 - $409.00
Catalog Number | Mfr. No. | Diameter (Metric) | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Pore Size | Price | Quantity & Availability | ||||
09-732-1
|
GVS
1215610 |
13 mm | 0.2 μm |
Pack of 100 for $211.00
|
|
||||
09-732-16
|
GVS
1215606 |
25 mm | 0.1 μm |
Pack of 100 for $303.50
|
|
||||
09-732-17
|
GVS
1215611 |
25 mm | 0.2 μm |
Pack of 100 for $235.50
|
|
||||
09-732-19
|
GVS
1215614 |
25 mm | 0.4 μm |
Pack of 100 for $232.50
|
|
||||
09-732-27
|
GVS
1215631 |
25 mm | 5 μm |
Pack of 100 for $265.50
|
|
||||
09-732-25
|
GVS
1215063 |
25 mm | 3.0 μm |
Pack of 100 for $270.00
|
|
||||
09-732-35
|
GVS
1215612 |
47 mm | 0.2 μm |
Pack of 100 for $371.50
|
|
||||
09-732-42
|
GVS
1215036 |
47 mm | 3.0 μm |
Pack of 100 for $409.00
|
|
||||
09-732-37
|
GVS
1215617 |
47 mm | 0.4 μm |
Pack of 100 for $358.00
|
|
||||
09-732-41
|
GVS
1215628 |
47 mm | 1.0 μm |
Pack of 100 for $409.00
|
|
||||
K06CP04700
|
GVS
1215620 |
47 mm | 0.6 μm |
Pack of 100 for $365.00
|
|
||||
K08CP03700
|
GVS
1215623 |
37 mm | 0.8 μm | N/A | N/A | ||||
This product is regulated by the federal government, and may not be ordered online.This product cannot be ordered online, as it can only be purchased internationally. | |||||||||
Description
Smooth, flat surface for even distribution in a single plane.
Polycarbonate Track-Etched membranes are manufactured under Class 100 conditions to be exceptionally contaminant free. Exhibit negligible adsorption/absorption of filtrate, precise pore size, narrow pore distribution, low tare weights, low trace element level.
- Can be made hydrophobic
- Created with pore density and size precisely controlled
- Biologically inert
- Optically translucent (actually transparent in most pore sizes)
- Not stained by most solutions
- Nonhygroscopic
- Superior strength, chemical resistance, thermal stability
- Autoclavable
- Thickness: 6 to 10μm
- Tare weight: 1.0mg/cm2
- Tensile strength: >3000psi
- Residual ash: 0.92mg/cm2
- Specific gravity: 0.94 to 0.97
- Minimum burst strength: 10psi
- Max. use temperature: 140°C (284°F)
Applications:
Recommended for viewing sample on filter surface: observation of sample with optical or electron microscopes; cold sterilization, tissue culture, fractionation, blood studies, virology, general separations.
Specifications
Polycarbonate Track-Etched (PCTE) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.