Learn More
GVS PCTE Filter Membranes: Plain Hydrophilic
Smooth, flat surface for even distribution in a single plane.
Supplier: GVS 1215617
Description
Smooth, flat surface for even distribution in a single plane.
Polycarbonate Track-Etched membranes are manufactured under Class 100 conditions to be exceptionally contaminant free. Exhibit negligible adsorption/absorption of filtrate, precise pore size, narrow pore distribution, low tare weights, low trace element level.
- Can be made hydrophobic
- Created with pore density and size precisely controlled
- Biologically inert
- Optically translucent (actually transparent in most pore sizes)
- Not stained by most solutions
- Nonhygroscopic
- Superior strength, chemical resistance, thermal stability
- Autoclavable
- Thickness: 6 to 10μm
- Tare weight: 1.0mg/cm2
- Tensile strength: >3000psi
- Residual ash: 0.92mg/cm2
- Specific gravity: 0.94 to 0.97
- Minimum burst strength: 10psi
- Max. use temperature: 140°C (284°F)
Applications:
Recommended for viewing sample on filter surface: observation of sample with optical or electron microscopes; cold sterilization, tissue culture, fractionation, blood studies, virology, general separations.
Specifications
Autoclavable | |
0.4 μm | |
Hydrophilic | |
47 mm |
Polycarbonate Track-Etched (PCTE) | |
Recommended for viewing sample on filter surface: observation of sample with optical or electron microscopes; cold sterilization, tissue culture, fractionation, blood studies, virology, general separations. | |
100/Pk. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.