Learn More
Thermo Scientific™ Accucore™ Vanquish™ C18+ UHPLC Columns, 1.5μm
Use the 1.5μm solid core particles of these columns with the Vanquish UHPLC system for unique high-efficiency, high-resolution analyses.
$1669.00 - $2560.00
Specifications
Diameter (Metric) | 2.1 mm |
---|---|
Particle Size | 1.5 μm |
pH | 2 to 9 |
Pore Size | 80 Å |
Surface Area | 110 m²/g |
Catalog Number | Mfr. No. | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
27-101-052130
|
Thermo Scientific™
27101052130 |
1.5 μm | 2.1 mm | 50 mm |
Each for $1,669.00
|
|
|||
03-375-361
|
Thermo Scientific™
27101152130 |
1.5 μm | 2.1 mm | 150 mm |
Each for $2,560.00
|
|
|||
03-375-360
|
Thermo Scientific™
27101102130 |
1.5 μm | 2.1 mm | 100 mm |
Each for $1,996.00
|
|
|||
Description
Choose Thermo Scientific™ Accucore™ Vanquish™ C18+ UHPLC columns, containing uniquely efficient 1.5 μm solid core particles for use with the Thermo Scientific™ Vanquish™ UHPLC system. Founded on state-of-the-art Core Enhanced Technology™, this sub-2 μm particle next-generation column has ultra-short diffusion paths that result in extremely efficient separations. This high efficiency enables fast separation and the resolution of complex mixtures. In concert with Vanquish systems, these columns deliver more results with better separations, thereby enhancing workflows and productivity.
Specifications
2.1 mm | |
2 to 9 | |
110 m²/g | |
L1 | |
6.5% | |
Yes |
1.5 μm | |
80 Å | |
70°C | |
C18 | |
Reversed Phase | |
Reversed Phase |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.