Learn More
Thermo Scientific™ Accucore™ Vanquish™ C18+ UHPLC Columns, 1.5μm
Use the 1.5μm solid core particles of these columns with the Vanquish UHPLC system for unique high-efficiency, high-resolution analyses.
Supplier: Thermo Scientific™ 27101152130
Description
Choose Thermo Scientific™ Accucore™ Vanquish™ C18+ UHPLC columns, containing uniquely efficient 1.5 μm solid core particles for use with the Thermo Scientific™ Vanquish™ UHPLC system. Founded on state-of-the-art Core Enhanced Technology™, this sub-2 μm particle next-generation column has ultra-short diffusion paths that result in extremely efficient separations. This high efficiency enables fast separation and the resolution of complex mixtures. In concert with Vanquish systems, these columns deliver more results with better separations, thereby enhancing workflows and productivity.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Analytical Column | |
UHPLC | |
21756 psi (1500 bar) | |
1.5 μm | |
80 Å | |
70°C | |
C18 | |
Spherical, Solid Core, Ultrapure Silica | |
Reversed Phase | |
Reversed Phase |
2.1 mm | |
150 mm | |
Spherical Solid Core | |
2 to 9 | |
110 m²/g | |
L1 | |
Accucore | |
6.5% | |
Yes | |
Bio-LC |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.