Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bulwark™ Women's Royal Blue Nomex FR Lab Coats
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Lab coat is designed especially for women, with princess seams for a feminine fit
- NFPA 2112 compliant
- Gripper front closure designed for easy donning and doffing and extra protection
- Wash Care : Industrial laundry - light soil, home wash
- Fabric: Flame resistant, 4.5 oz. (150 g/m2) Nomex IIIA
- Blend: 93% Nomex Aramid/ 5% Aramid Fibers / 2% Other Fiber
- Collar: Lapel
- Pocket: Two chest exterior pocket, two lower exterior pockets
- Hemmed sleeve ends
- Back princess seams for true feminine fit
- 4 front pockets for ample storage
- Protection: ATPV Arc Rating: 4.4
Specifications
Specifications
Product Type | Flame Resistant Lab Coat |
Size | 2X-Large |
Gender | Women's |
Material | Aramid Fiber |
Color | Royal Blue |
Closure Type | Snaps |
Cuff Style | Hemmed |
Disposable | Reusable |
Sterility | Non-sterile |
Resistance | Flame |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction