Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 602H Qualitative Filter Papers

Collects very small particles and removes fine precipitates. Whatman™ Grade 602H Qualitative Filter Papers are used in the beverage industry to determine residual sugar, acidic spectra, refractometric analysis and HPLC.

$58.60 - $207.50

Specifications

Format Disc
Material Cellulose
Particle Retention <2 μm
Filtration Speed Approx. 375 s
Flow Rate Slow
View More Specs

Products 4
Catalog Number Mfr. No. Diameter (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Price Quantity & Availability  
09-924-302
View Documents
Cytiva
10312611
125 mm
Pack of 100 for $58.60
Edge
Add to Cart
 
09-924-304
View Documents
Cytiva
10312614
185 mm
Pack of 100 for $125.50
Add to Cart
 
09-924-303
View Documents
Cytiva
10312612
150 mm
Pack of 100 for $85.10
Add to Cart
 
09-924-305
View Documents
Cytiva
10312620
240 mm
Pack of 100 for $207.50
Add to Cart
 
Description

Description

Collects very small particles and removes fine precipitates. Whatman™ Grade 602H Qualitative Filter Papers are used in the beverage industry to determine residual sugar, acidic spectra, refractometric analysis and HPLC.

Cellulose filters used with qualitative analytical techniques to determine and identify materials
  • Residual sugar determination
  • Acidic spectra
  • Refractometric analysis
  • HPLC
Specifications

Specifications

Disc
<2 μm
Slow
Grade 602 h
160 μm
Cellulose
Approx. 375 s
A standard grade filter esed in sample preparation, e.g., in the beverage industry for residual sugar determination, acidic spectra, refractometric analysis, and HPLC.
100 Pack
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit