Learn More
Streamlight™ Vulcan 180 Rechargeable Firefighting Lantern with Tilting Head
Lightweight and portable. Designed to burn brighter and run longer making it an essential firefighting tool.This rechargeable, waterproof lantern has a 180 degree tilting head. Three LEDs bring you extreme brightness along with two blue taillight LEDs for visibility in thick smoke
Supplier: Streamlight™ 44315
Description
- Lightweight and portable, the Vulcan 180 is designed to burn brighter and run longer making it an essential firefighting tool
- This rechargeable, waterproof lantern has a 180 degree tilting head which allows you to direct the light where you need it
- Three LEDs bring you extreme brightness along with two blue taillight LEDs for visibility in thick smoke
- 1200 lumens and 548 m beam on High
- 12 hours of run time on Low
- Two blue taillight LEDs signal your location to team members
- Large push-button switch easy to use with gloved hands
- IPX7 rated - waterproof to 1 m submersion; 2 m impact resistance tested
- Flat base area allows light to stand on its own for scene lighting
- Fully recharges in 9.2 hours with battery status indicator
Specifications
Lantern/Scene Lighting | |
5.75 hr. (High), 16 hr. (Low) | |
Lithium Ion | |
Orange | |
7.43 in. |
LED | |
3.7 V | |
Class I Division 2 Groups A, B, C, D; Class II Division 2 Groups F, G; Class III; Temp. Class T4 Meets applicable European Community Directives. Meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in any position. CEC Compliant. Federal Communications Commission Compliant. | |
Rechargeable battery, Vehicle Mount Charge Rack, 12 V Direct Wire, Quick Release Shoulder Strap, No Charger | |
Nylon |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Class I Division 2 Groups A, B, C, D; Class II Division 2 Groups F, G; Class III; Temp. Class T4 Meets applicable European Community Directives.Meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in any position.CEC Compliant. Federal Communications Commission Compliant.