Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ELITech Excyte™ Glass ESR Tubes
Closed system design provides direct sample collection and automatic dilution, which eliminates exposure to blood
Supplier: ELITech EX10100
Description
- For use with Excyte ESR Automated Analyzers: 10 (Cat. No. 23-024-611), Mini (23-024-627), 20 (Cat. No. 23-024-630) and 40 (Cat. No. 23-024-613)
- Glass tubes (1.0mL)
- Additionally, the patented design of the rubber stopper makes tubes drip-proof and leak-proof
- Sterile and pre-filled with sodium citrate for automatic sample dilution
- Conveniently package in boxes of 100
- Evacuated to draw 1mL sample with a standard needle holder
- Pre-filled with sodium citrate for automatic sample dilution
- Conveniently packaged in boxes of 100
- Non-evacuated for transfer fill and testing
Specifications
Excyte ESR Non Vacuum Tube | |
Non-sterile | |
Excyte 10, Excyte Mini, Excyte M, Excyte 20 and Excyte 40 ESR Analyzers | |
Sodium Citrate |
Glass | |
1 mL | |
100/Pk. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction