Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ELITech Automated Excyte™ Mini ESR Analyzer
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Performs a complete sed rate test in as little as 15 minutes, with optional pre-indication in 10 minutes
$2988.00
Specifications
Type | Excyte™ Mini ESR Analyzer |
---|---|
Sample Type | Whole Blood |
For Use With (Application) | Performs a complete sed rate test in as little as 30 min., with optional pre-indication in 10 min. |
Analysis Time | 30 min. |
Throughput | 20 Samples/Hour |
Catalog Number | Mfr. No. | For Use With (Equipment) | Sample Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Sample Size | Price | Quantity & Availability | ||||
23-024-621
![]() |
ELITech
EX10310 |
Glass tube | 1 mL |
Each for $3,093.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
23-024-627
![]() |
ELITech
EP10610 |
Plastic tube | 1.36 mL |
Each for $2,988.00
|
|
||||
Description
CPT Code: 85652
Key Benefits
- Holds up to 10 samples, providing the capability of performing up to 40 sed rates per hour
- Random access allows tests to be run anytime and in any order
- Correlation with the modified manual Westergren method
- Automatic temperature correction delivers better reproducibility of results by normalizing the values to 18°C
- Closed tube sampling and testing reduces exposure to blood; 1.0mL glass tubes or 1.36mL plastic tubes provide superior reading results
- RS-232 Interface provides the ability to interface with Laboratory Information System (LIS)
- Small footprint
- Optional printing (Cat. No. 23-024-617)
- Optional Bar Code Scanner (Cat. No. 23-024-619) quickly scans and stores patient information
- ISO Certified: 9001:2000, 13485:2003
Specifications
Excyte™ Mini ESR Analyzer | |
Performs a complete sed rate test in as little as 30 min., with optional pre-indication in 10 min. | |
20 Samples/Hour | |
4 in. | |
6 in. | |
8 in. | |
100/240V 50/60Hz | |
100/240V | |
0.91 kg |
Whole Blood | |
30 min. | |
ISO 9001:2000, 13485:2003 | |
10.2 cm | |
15.2 cm | |
20.3 cm | |
50/60 Hz | |
2 lb. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title