Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ELITech Accu-Sed™ Plus ESR Controls with Peer Review
VQC peer review program allows user to compare results to those of other laboratories running Clinical Data ESR systems
$153.00 - $697.00
Specifications
Compatible Methods | Ves-Matic Automated ESR testing system and vital diagnostics ESR system modified Westergren methods |
---|---|
Content And Storage | 15°C to 32°C |
For Use With (Equipment) | Excyte™ automated ESR testing system |
Intended Use | Use in monitoring the performance of ESR procedures |
Catalog Number | Mfr. No. | Type | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Quantity | Price | Quantity & Availability | ||||
22-024-769
|
ELITech
DS71002 |
Normal Accu-Sed Plus ESR Control Kit | 5 x 8.5 mL |
Pack of 5 for $359.00
|
|
||||
22-024-770
|
ELITech
DS71003 |
Abnormal Accu-Sed Plus ESR Control Kit | 5 x 8.5 mL |
Pack of 5 for $359.00
|
|
||||
22-024-771
|
ELITech
DS71004 |
Accu-Sed Plus ESR Control with Peer Review | 2 x (1 x 8.5) mL |
Pack of 2 for $153.00
|
|
||||
22-024-768
|
ELITech
DS71005A |
Accu-Sed Plus ESR Control Kit | 2 x (5 x 8.5) mL |
Pack of 10 for $697.00
|
|
||||
Description
- Designed specifically for Excyte™, Ves-Matic Automated ESR Testing Systems and Vital Diagnostics ESR Systems modified Westergren methods
- Ready-to-uae bi-level control can be used directly from vial after mixing—no dilution or diluent required
Specifications
Ves-Matic Automated ESR testing system and vital diagnostics ESR system modified Westergren methods | |
15°C to 32°C | |
Excyte™ automated ESR testing system | |
Use in monitoring the performance of ESR procedures |
Safety and Handling
ShelfLife : 8 Months
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title