Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex Visual Management Face Mask with Shield Holder
Click to view available options
Includes:
Keyhole slots for wall mount
Powerful Magnet Mount
Description
Durable and cleanable PETG construction
Specifications
Specifications
Width (Metric) | 305 mm |
Height (Metric) | 393 mm |
Color | Clear |
Product Type | Eyewear Dispenser |
For Use With (Application) | Face mask with shield |
Includes | Keyhole slots for wall mount |
Length (Metric) | 183 mm |
No. per Pack | 1 Ea. |
Material | PETG |
Consumables not included.
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction