Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Venture Gear Behind-the-Head Ear Muff
Click to view available options
Noise Reduction Rating (NRR):
22 dB
Description
- Can be worn with hard hats, face shields and other personal protective equipment
- Adjustable and durable neckband
- Large soft foam ear cups
- Ear cups tilt for optimum comfort and efficiency
Specifications
Specifications
Color | Black, Green |
ANSI S3.1974 | Yes |
Cushion Replacements | No |
For Use With (Application) | Variety of industrial applications where additional PPE is worn or used. |
High Visibility | No |
Model | BH9010 |
Packaging Type | Clamshell |
Noise Reduction Rating (NRR) | 22 dB |
Corded | No |
Product Type | Venture Gear |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction