Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ V-Gard™ H1 Safety Helmet Face/Eye Shields
V-Gard™ H1 Safety Helmet Face/Eye Shields available in three different styles
$104.10 - $125.50
Specifications
Certifications/Compliance | ANSI/ISEA Z89.1-2014 TYPE 1, CLASS E (20,000 V ac) & CSA/CAN Z94.1-15 TYPE 1, CLASS E (20,000 V ac) |
---|---|
For Use With (Equipment) | V-Gard H1 Safety Helmets |
For Use With (Application) | Search and Rescue, Confined Space, Working at Heights, Turnarounds, Shutdowns, and Plant Outages |
No. of Mounting Points | 2 |
Size | Universal |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
19-001-822
|
MSA™
10194819 |
Black Mesh Face Shield |
Each for $125.50
|
|
|||||
19-001-821
|
MSA™
10194818 |
Clear Face Shield |
Each for $125.50
|
|
|||||
19-001-823
|
MSA™
10194820 |
Half-Face Clear Spectacle |
Each for $104.10
|
|
|||||
Description
- Safety helmet designed for working at heights including tower climbing, forestry, rescue, and confined spaces
- Fas-Trac III Pivot ratchet suspension for superior comfort, adjustability, and range of motion - especially when upward field of view is required
- Non-contact foam liner maximizes air flow and breathability for optimal cooling and hygiene
- Premium sweatband with sweat-wicking fabric, breathable foam, and Velcro attachment for easy replacement
- Compliant with ANSI-ISEA Z89.1-2014, EN397:2012 safety regulations
- Provides exceptional comfort and ease of use in a stylish low-profile hard hat design
- A complete above-the-neck platform for all applications
Specifications
ANSI/ISEA Z89.1-2014 TYPE 1, CLASS E (20,000 V ac) & CSA/CAN Z94.1-15 TYPE 1, CLASS E (20,000 V ac) | |
Search and Rescue, Confined Space, Working at Heights, Turnarounds, Shutdowns, and Plant Outages | |
Universal |
V-Gard H1 Safety Helmets | |
2 | |
Front Brim (Short) |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title