Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ V-Gard™ General Purpose Frame
With the unique sloped frame design material slides off the frame and out of site
Supplier: MSA™ 101157300
Description
- The standard slotted frame works ideally with any MSA slotted helmet
- Unique 3-point visor loading to fit and remove visors quickly
- Sloped design allows material to easily slide off the frame and out of site
- Perfect Compatibility with many half-mask respirators and more
- Non-metal construction for use in electrical applications
- Replaceable, optional debris control creates tight seal between frame and helmet
Specifications
ANSI/ISEA Z87.1-2015; CSA Z94.3; EN 166; and AS/NZS 1337 | |
11.8 x 12.6 x 10.2 in. | |
MSA™ Slotted Caps, V-Gard™ Visors | |
Chipping, splash, chiseling, drilling, grinding, machining, power fastening, sanding, sawing | |
26 cm | |
30 cm | |
Slot Adapters | |
Frame with Debris Control | |
One Size | |
0.16 kg | |
12.6 in. |
Black | |
11.8 x 12.6 in. | |
Black | |
10.2 in. | |
11.8 in. | |
HDPE | |
2 | |
10/Pk. | |
0.35 lb | |
32 cm |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction