Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ UV Goggle Sanitizer Cabinet
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Goggle Sanitizer, UV Sanitizing Cabinet. Holds 36 Goggles. Wall Mountable.
Supplier: Eisco™ GGSN10ST
Description
- Students can place up to 36 pairs of goggles in this goggle cleaning cabinet (Goggles are NOT included)
- Not effective for products that are porous (such as protective masks) or products that have parts unexposed (as the UV radiation cannot penetrate them)
- Intended to be used in science education classrooms to help reduce contamination of student chemistry safety goggles. This equipment is not intended to be used in medical facilities or to process medical devices
- Once goggles have been placed into the cabinet, the door is then closed and locked and a 15 minutes timer begins
- Utilizing a Philips 25W 18 in. high power TUV T8 Germicidal Irradiation (UVGI) bulb, ultraviolet light illuminates the goggles reducing any contaminants that are present
- Cabinet is made of heavy gauge CRC steel (0.8 mm thickness) with a white enamel finish. Features improved packaging designed to keep the item safe during shipment
- Entire unit can rest on a desk or lab bench. Can also be mounted onto a wall.
- Mounting hardware is included
- Unit measures 26 x 10 x 29 in. and is approximately 54 lb.
- Inside grid measures 3.5 x 3.5 x 8 in.
- Cord is 8 ft. in length
Specifications
Storage Cabinet | |
White | |
Steel |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction