Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
COPAN Diagnostics UTM™ Viral Specimen Collection Kit
The Viral Specimen Collection Kit is intended for the collection, transport and preservation of clinical specimens containing viruses for viral molecular diagnostic testing, including COVID-19, chlamydia, mycoplasma or ureaplasma organisms
Supplier: COPAN Diagnostics 3C061N
Description
- Room temperature stable
- Contains antibiotics to inhibit bacterial and fungal flora in patient samples
- Maintains viability of organisms for up to 48 hours
- Provided in labeled screw-cap tubes designed for transport of the clinical sample
Specifications
Flocked Collection Kit | |
Sterile | |
3 mL | |
Refrigerate at 2°C to 8°C or kept on wet ice following collection and while in transit | |
16 x 100 mm |
UTM | |
Regular and Minitip | |
50 Pk. | |
Nylon | |
Plastic |
Safety and Handling
ShelfLife : 18 Months
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Intended only for use with viral molecular tests.
Spot an opportunity for improvement?
Provide Content Correction