Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
KOVA™ Urine Dipstick Chemistry Control: KOVA-Trol™ I High w/Urobilinogen
Human urine-based in freeze dried vials at high abnormal with urobilinogen values
$166.00 - $336.00
Specifications
Content And Storage | 2°C to 8°C |
---|---|
For Use With (Equipment) | Instrument strip readings |
Type | KOVA-Trol I High Abnormal with Urobilinogen Urinalysis Controls |
Intended Use | Physical, chemical and microscopic examination of Urine |
Level | Level 1 High (Abnormal) |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
22-749-766
|
KOVA™
87334 |
4 x 15 mL |
Pack of 4 for $166.00
|
|
|||||
22-749-764
|
KOVA™
87332 |
4 x 60 mL |
Pack of 4 for $336.00
|
|
|||||
Description
Human urine-based in freeze dried vials at high abnormal with urobilinogen values
KOVA controls helps to validate the performance of urine chemistry test strips and readers and helps to focus on microscopic sediment analysis. Choose the KOVA controls that best meet the needs of your lab. For maximum quality control information for Urinalysis testing, choose the KOVA-Trol line of lyophilized controls.- External quality control of physical, chemical and microscopic examination of urine specimens
- Available with or without microscopics
- Three levels of controls to monitor complete decision range for urine strip chemistries
- Value assignments available on all major systems for visual and instrument analysis
- Stability: 27 month shelf life at 2° to 8°C and 7 days after reconstitution
Storage:
Lyophilized KOVA-Trol product is stable until the expiration date stated on the label when stored between 2° to 8°C. Following reconstitution, keep the liquid KOVA-Trol stoppered and refrigerated. When KOVA-Trol is properly reconstituted and stored at 2° to 8°C, the constituents are stable from the date of reconstitution for a maximum of seven days. The useful life may be extended up to one month by storing reconstituted KOVA-Trol in single-use 7mL aliquots frozen at -20° to -40°C.
Specifications
2°C to 8°C | |
KOVA-Trol I High Abnormal with Urobilinogen Urinalysis Controls | |
Level 1 High (Abnormal) |
Instrument strip readings | |
Physical, chemical and microscopic examination of Urine | |
Lyophilized |
Safety and Handling
ShelfLife : 18 Months
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title