Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bulwark™ Unisex Royal Blue FR Concealed Snap Front Nomex Lab Coat
Click to view available options
Size:
3X-Large
4X-Large
Description
This flame resistant lab coat is designed for functionality, comfort, and safety with a CAT 1 arc rating and NFPA™ 2112 compliance. It comes equipped with concealed snap front closures for easy donning and doffing, and two chest pockets provides a place for your tools or personal effects.
- Wash Care : Industrial Laundry - Light Soil, Home Wash
- Fabric: Flame resistant, 6 oz. (205 g/m2) Nomex™ IIIA
- Blend: 93% Nomex™ Aramid/ 5% Aramid Fibers / 2% Other Fiber
- Closure: Concealed snap front
- Collar: Lapel collar
- Pocket: Two chest pockets & two front hip pockets
- Concealed snap front closure
- Hemmed sleeve ends with adjustable snaps
- Side vent openings
- Two chest & two front hip pockets
- Protection: ATPV Arc Rating: 5.2
- Country of Origin: Imported, Made in USA Fabric
- Fit Details: Loose Fit
- Gender: Unisex
- Materials: Nomex
Specifications
Specifications
Product Type | Flame Resistant Lab Coat |
Size | 4X-Large |
Gender | Unisex |
Material | Nomex Aramid, Aramid Fiber, Other |
Color | Royal Blue |
Closure Type | Buttons |
Cuff Style | Hemmed |
Disposable | Reusable |
Sterility | Non-sterile |
Resistance | Flame |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction