Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bulwark™ Unisex Navy FR Concealed Snap Front Lab Coats
Click to view available options
Size:
X-Small
3X-Large
4X-Large
Description
- FR lab coat is designed for functionality comfort and safety with a CAT 2 arc rating
- NFPA 2112 compliant
- Concealed snap front closures, adjustable straps, two chest pockets, and two front hip pockets
- Primary Closure: Concealed Snap/Gripper
- Wash Care : Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Fabric: Flame resistant, 6 oz. (205 g/m2)
- Blend: 88% Cotton/ 12% Nylon
- Collar: Lapel
- Side vent openings
- Protection: ATPV Arc Rating: 8.7
- Loose fit, unisex
Specifications
Specifications
Product Type | Flame Resistant Lab Coat |
Size | 4X-Large |
Gender | Unisex |
Material | FR Cotton, Nylon |
Color | Light Blue |
Closure Type | Snaps |
Cuff Style | Hemmed |
Disposable | Reusable |
Sterility | Non-sterile |
Resistance | Flame |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction