Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Unassembled 4mL Screw Thread Vial Convenience Kits

Choose convenient, unassembled screw thread vial kits, featuring caps with pre-assembled septa.

Supplier:  Thermo Scientific™ C401593

 View more versions of this product

Catalog No. 03-376-465

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Explore available promotions

Description

Description

Thermo Scientific™ National Unassembled 4mL Screw Thread Vial Convenience Kits include vials and caps with pre-assembled septa.

  • All items remain handy and dust-free
  • Caps with pre-inserted septa are not attached to vials—packaged in polybags

Includes:

100 vials and 100 caps with pre-assembled septa

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Black
Clear
No
White Virgin PTFE
100
Phenolic
45 mm
13-425
13-425 mm
15 mm
Glass, PTFE
4 mL
Vial: C4015-1, Closure: C4015-66/C4015-10
4 mL
Screw Cap, Open Top, 8.5 mm hole
Unassembled Screw Vial Convenience Kit
No
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.