Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MSA™ Ultra Elite™ Pressure-Demand Full Facepieces
Pressure-demand full facepieces feature nosecup and E-Z don head harness.
$802.00 - $835.50
Specifications
Color | Black |
---|---|
Product Type | Full Facepiece Respirator |
For Use With (Equipment) | SAR, SCBA |
Includes | Nosecup, E-Z don head harness |
Material | Silicone |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-815-575
|
MSA™
491522 |
Medium |
Each for $835.50
|
|
|||||
19-815-576
|
MSA™
491530 |
Large |
Each for $802.00
|
|
|||||
Description
- State-of-the-art mask provides comfort and protection
- Ergonomic design
- Distortion-free lens allows wide field-of-view
- 5-point harness allows easy on/off
- Unique airflow prevents lens misting
- Face blank has a single-sealing flange, silicone
- Speech diaphragm makes communication easy to discern
Specifications
Black | |
SAR, SCBA | |
Silicone |
Full Facepiece Respirator | |
Nosecup, E-Z don head harness |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title