Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ TruDefender™ FTX Handheld FTIR Analyzer, Orange

Rugged handheld FTIR chemical identification system for solids and liquids with anvil sampling capability. Includes warranty, support, and on-site training within the Continental United States.

$80050.00 - $99200.00

Specifications

Product Type Handheld FTIR Analyzer
Display Digital
Battery Type Removable and Rechargeable Lithium Ion Battery
Certifications/Compliance MIL-STD-810G and IP67
Description TruDefender FTX
View More Specs

Products 4
Catalog Number Mfr. No. Includes Price Quantity & Availability  
Catalog Number Mfr. No. Includes Price Quantity & Availability  
17-730-203
View Documents
Thermo Scientific™
8000080201
2 Year Warranty
Each for $80,050.00
Add to Cart
 
17-730-205
View Documents
Thermo Scientific™
8000080301
3 Year Warranty
Each for $86,300.00
Add to Cart
 
17-730-207
View Documents
Thermo Scientific™
8000080401
4 Year Warranty
Each for $90,750.00
Add to Cart
 
17-730-209
View Documents
Thermo Scientific™
8000080501
5 Year Warranty
Each for $99,200.00
Add to Cart
 
Description

Description

Lightweight and easy-to-use, TruDefender FTX analyzers include an anvil sampling head for easier sampling and decontamination. The self-contained anvil mechanism ensures there are no friction points or crevasses that may trap debris or explosive residue. The variable pressure anvil allows the user to apply appropriate pressure for a given substance to further minimize risk.

  • Fast, accurate identification: Returns results in seconds, even for complex mixtures
  • Easy-to-use: Intuitive, menu-driven interface for fast training and proficiency
  • Improved sampling: Large sampling surface and fully rotational anvil for easy sample placement
  • Built for field use: Smallest, lightest military-rugged FTIR spectrometer on the market
  • Easy-to-clean: Contoured edges and self-contained anvil mechanism ensure easy decontamination
  • Worry-free maintenance: Requires no scheduled maintenance, calibration, warm up or alignment
Specifications

Specifications

Handheld FTIR Analyzer
Removable and Rechargeable Lithium Ion Battery
TruDefender FTX
English, Chinese, German, Russian
Wall Plug Transformer 100/240 V, 50/60 Hz
4 cm-1
3.12 lb.
Digital
MIL-STD-810G and IP67
SPC file, Text File, or JPEG Report
Solid Diamond Crystal ATR
4000 to 650 cm-1
-4°F to 104°F
1.41 kg
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.