Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Tians epic™ Shoe Cover
Click to view available options
Epic Shoe Cover; Blue, Large
Description
- Heat-selaed seams
- Lightweight, polypropylene
- Impervious to liquids
- Lint-free
- L × H: 40.64 × 15.24cm (16 in. × 6 in.)
- Color: Blue
Specifications
Specifications
Size | Large |
Material | Polyethylene |
Latex Free | No |
Color | Blue |
Length (English) | 16 in. |
Length (Metric) | 40.64 cm |
Weight (English) | 5.73 lb. |
Weight (Metric) | 2.5 kg |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction