Learn More
Thermo Scientific™ ThermoChill I Recirculating Chillers
Experience reliable liquid temperature control, with cooling capacity up to 700W/2391 BTU. ThermoChill I innovative design features maximize product reliability.
Supplier: Thermo Scientific™ 196221010000
Description
Experience reliable liquid temperature control, with cooling capacity up to 700W/2391 BTU using Thermo Scientific™ ThermoChill I Recirculating Chillers. The ThermoChill series of chillers is a compact line of refrigerated recirculators ranging in cooling capacities from 600 to 2000 watts. Innovative design features such as minimized plumbing connections and an integrated full-flow fluid strainer maximize product reliability.
- Accessible fill port for easy filling
- Pressure gauge located on control panel for easy viewing
- Intuitive digital controller
- Controller indicator lights illuminate when adjusting settings or when high/low temp alarms activated
- Removable full-low strainer ensures clean recirculating fluid
- Locking caster for easy unit maneuvering
- Dimensions: 23.8 × 14.0 × 23.0 in. (60.5 × 35.6 × 58.4cm)
- RS232 or RS485 digital communications optional
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
ThermoChill I LR, 230V/50Hz, PD-1 | |
None | |
4.5 L/min. | |
-10°C to +30°C | |
-10°C to +30°C | |
230 V |
CE marked/UL listed | |
Up to 600 watts | |
PD1 (Positive Displacement Pump) | |
R134A | |
±0.1°C |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.