Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Streamlight The PolyTac HP Down-Range Tactical LED Flashlight
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Delivers bright light with a 297m beam distance for down-range illumination. It features a superior grip texture for a comfortable but slip-resistant feel. Ideal for personal use, search and rescue use, or inspect utility lines from the ground.
Supplier: Streamlight 65618
Description
- 600 lumens
- Choose low mode for 34 hour runtime
- 297 m beam so you can see what's ahead
- Handy and compact 6 inch flashlight
- Super tough nylon polymer construction
- High/Medium/Low modes
- IPX7 rated waterproof
Specifications
LED Task Light | |
1.5 V | |
0.5 kg | |
Alkaline | |
Adjustable | |
Aluminum | |
Black | |
Stylus Reach, Clam packaged, Black, White LED | |
0.375 in. | |
10 mm | |
10 mm | |
14 x 0.375 in. | |
Hand-held Light for Tight Spaces | |
400 mm | |
14 in. | |
7 in. (folded) | |
400 mm | |
11 lm | |
Aluminum | |
No | |
1 Ea. | |
Cylindrical | |
10 mm |
LED | |
1.7 oz. | |
24 Hours | |
24 m | |
140 cp | |
ANSI/PLATO FL1-2016 Standard | |
Tailcap switch | |
0.375 in. | |
0.375 in. | |
10 mm | |
10 mm | |
Seeing into tight spots | |
14 in. | |
(3) AAAA alkaline batteries, Pocket clip | |
14 in. | |
400 mm | |
Polymer | |
11 lm | |
Stylus Reach | |
11 lm | |
Streamlight Stylus Reach | |
0.375 in. | |
Limited Lifetime Warranty |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction