Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Greiner Bio-One Tetragonal Media Bottles
Click to view available options
Capacity (Metric):
100 mL
500 mL
1000 mL
Description
- Non-cytotoxic
- Non-pyrogenic
- Sterilized by irradiation
- Available in three sizes
Specifications
Specifications
Capacity (Metric) | 500 mL |
Color | Clear |
Material | PET |
Sterility | Sterile |
Closure Included | Yes |
Graduated | Yes |
Shape | Tetragonal |
Product Type | Media Bottle |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction