Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ HI-200 Series Hybridization Incubator Accessory, Tube
HI-200 Series Hybridization Incubator Tubes are versatile and are available in multiple tube formats; mix and match sizes within an instrument to cater for different throughputs, users and applications. Glass hybridization tubes reduce volumes, simplify washing and improve signals.
$314.00 - $612.00
Specifications
Closure Type | Screw Cap |
---|---|
Material | Borosilicate Glass |
Product Type | Hybridization Tube |
Catalog Number | Mfr. No. | Diameter (Metric) Outer | Length (Metric) | Length (English) | For Use With (Equipment) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Outer | Length (Metric) | Length (English) | For Use With (Equipment) | Price | Quantity & Availability | ||
22-312500
|
Cole-Parmer™
3945514 |
44 mm | 220 mm | 8.66 in. | HB-1D Hybridizer |
Each for $612.00
|
|
||
13-245-116
|
Cole-Parmer™
3945515 |
44 mm | 240 mm | 9.44 in. | HB-3D Hybrigene |
Each for $314.00
|
|
||
13-245-99A
|
Cole-Parmer™
7022388 |
32 mm | 205 mm | 8.07 in. | HB-1D Hybridizer | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
13-245-115
|
Cole-Parmer™
3945513 |
80 mm | 240 mm | 9.44 in. | HB-1D Hybridizer | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||
Description
- Tubes and other accessories can be accommodated at the same time for multiple uses.
- Low probe volume, even with large glass tubes.
- Rotation and design ensure volumes as low as 5 mL can be used and recovered.
- Unique slot-in tubes with tube rotation speed of 0 to 20 rpm are controllable to suit your application.
- Radioactive safe (protective casing and non-drip tube design minimizes risk to the user).
- Thick borosilicate glass provides durability.
- Non-drip, safe and convenient easy pour design.
- O-ring sealed end caps ensure no leakage.
- Escape thread-on screw cap offer easy-opening with no vacuum problems.
- Tube assemblies feature adaptors to hold multiple small glass tubes for increased capacity.
Specifications
Screw Cap | |
Borosilicate Glass | |
Hybridization Tube |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title