Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CritiCore Protective Wear Taffeta General Purpose Cleanroom Hood
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Open Face Style
- Supports detachable face mask
- Snaps to adjust fit
Specifications
Specifications
Product Type | Open Face |
Size | 3X-Large |
Material | Polyester Taffeta |
Color | White |
Closure Type | Snap |
Disposable | Reusable |
Latex Free | Yes |
Model | 11HD3272TAFF |
Seam Type | Pre-serged/Felled |
Sterility | Non-sterile |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction