Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Streamlight Syclone™ Jr.
The ultra-compact, multi-function Syclone™ Jr. is small, but packed with features. Get bright white light for everyday use with up to 210 lumens. Hands-free, this light rotates 360° in its magnetic base or hangs with a stowable hook. Designed to fit in small spaces to illuminate your work area.
Supplier: Streamlight 61530
Description
- 210 lumens
- 3.75 hour runtime on high, 8.5 hour runtime on low
- It hangs, sticks, stands and rotates for versatile lighting anywhere
- This handy light is perfect for even in the tightest spaces and travels well
- The light features both high and low beams and uses a cool white LED for maximum illumination
- USB rechargeable resulting in low operating costs
- Built-in charge indicator
Specifications
Magnetic Work Light | |
3.7 V | |
Lithium Polymer | |
1550 Candela (High), 600 Candela (Low) | |
CEC Compliant | |
Rechargeable battery, USB cord | |
210 Lumens (High), 85 Lumens (Low) | |
SYCLONE JR |
LED | |
3.75 hrs. (High), 8.5 hrs. (Low) | |
79 m | |
Thermoplastic | |
Red | |
Acrylic | |
Thermoplastic | |
Limited Lifetime Warranty |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction