Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Superblast Safety Goggles
Click to view available options
Frame Type:
Sealed
Vented
Description
- Liquid overflow chutes
- Compatible with half-mask respirator
- Fits over prescription glasses
- Flexible and clear frame for increased comfort
- Pivoting adjustable strap
- Superblast Goggles (40295, 40296) fit together with the Superblast Visor (40298) to provide full face protection
Specifications
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
Height (English) | 4 in. |
Height (Metric) | 10 cm |
Shape | Rectangular |
Width (English) | 4 in. |
Width (Metric) | 10 cm |
Certifications/Compliance | ANSI Z87+ |
Lens Tint | Clear |
Product Type | Safety Goggles |
Frame Color | Blue |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction