Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bollé Safety Superblast Autoclave Goggles
Click to view available options
Frame Type:
Direct Vented
Indirect Vented
Frame Color:
Clear TPR
Clear TPV
White TPV
Description
- Wide field of vision
- Autoclave compatible product
- Possible to wear a half-mask respirator
- Isoprene strap
- Pivoting buckle
Specifications
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
Height (Metric) | 9.7 cm |
Width (Metric) | 9.7 cm |
Width (English) | 3.8 in. |
Height (English) | 3.8 in. |
Certifications/Compliance | ANSI Z87+ |
Lens Tint | Clear |
Product Type | Safety Goggles |
Frame Color | Clear TPV |
Headband Material | Isoprene Strap |
Show More |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction