Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Streck Sickle-Chex™ Positive and Negative Controls
Sickle-Chex is a positive and negative whole blood control available for use with sickle cell screening tests and hemoglobin electrophoresis.
$190.00 - $308.00
Specifications
Content And Storage | 2°C to 10°C |
---|---|
Type | Sickle-Chex™ Positive and Negative Controls |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
11-716-451
|
Streck
217653 |
2 x 2.5 mL |
Pack of 2 for $190.00
|
|
|||||
11-716-344
|
Streck
217654 |
4 x 2.5 mL |
Pack of 4 for $308.00
|
|
|||||
Description
- Does not require reconstitution.
- Compatible with hemoglobin electrophoresis, Streck SICKLEDEX and other solubility tests.
- 100-day open-vial stability, 6-month closed-vial stability.
- Helps clinical laboratories meet quality requirements for sickle cell screening.
- No pipetting necessary.
- Can be treated like a patient sample.
Order Info
Packaged in 2.5ml squeeze dropper vials for easy sample dispensing without pipeting; does not require reconstitution prior to use, so it can be used like a patient sample
Specifications
2°C to 10°C | |
Sickle-Chex™ Positive and Negative Controls |
Safety and Handling
ShelfLife : 6 Months
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title