Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Streamlight™ Septor™ Headlamp
![SDP](/content/dam/fishersci/glyphs/sdp.png)
All-purpose headlamp
Supplier: Streamlight™ 61052
Includes: Adjustable elastic headstrap, rubber hardhat strap and three AAA batteries.
Description
Provides three-way, hands-free lighting for short, medium, and long distances with seven super bright white LEDs—each with a 100,000-hour service life.
- 90° tilting head to zero in on target
- Battery life of up to 55 hours on one LED setting
- Water-resistant with ABS thermoplastic construction
- Low-battery indicator
- Yellow
Order Info
Weight: 5 oz. (142g)
Certifications
CE marked. Class 1, Div 2 rating.
Specifications
Headlamp | |
5.5 oz. | |
AAA Alkaline | |
Push-button | |
AAA batteries | |
2.70 in. |
LED | |
0.156 kg | |
C-ETL-US Classified Class I, Div 2, Groups A,B,C,D; Class II, Div 2, Groups F,G; Class III, T5 | |
All-purpose headlamp | |
ABS Thermoplastic | |
6.86 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction