Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Streamlight™ Rechargeable E-Flood™ LiteBox™ Lanterns
![SDP](/content/dam/fishersci/glyphs/sdp.png)
The E-Flood Litebox is an industrial-duty, rechargeable lantern that features a bright 615 lumens of light in a smooth flood pattern. This Standard System model includes the shoulder strap, AC and DC charge cords and charge rack.
Supplier: Streamlight™ 45801
Description
- 615 lumens on high
- Choose low mode for a run time of 18 hours
- Swivel neck allows you to aim the beam where you need it
- Sealed lead acid battery is rechargeable up to 500 times
- IPX4 rated for weather resistant operation
- Jumper-selectable to high or low setting
- 126 meter beam distance
Specifications
Lantern | |
8 hr. (High), 18 hr. (Low) | |
126 m | |
Strap, AC/DC power chargers, and mounting rack | |
ABS Thermoplastic |
Six C4 LEDs | |
Lead Acid | |
Orange | |
615 lm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction