Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Straight Inlet Liners for Agilent GCs
![SDP](/content/dam/fishersci/glyphs/sdp.png)
For Agilent GCs equipped with split/splitless inlets.
$218.00
Specifications
Length (Metric) | 78.5 mm |
---|---|
Product Type Specs | Straight Inlet Liner |
Geometry | Straight |
Diameter (Metric) Inner | 4 mm |
Diameter (Metric) Outer | 6.3 mm |
Catalog Number | Mfr. No. | Deactivation | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Deactivation | Quantity | Price | Quantity & Availability | ||||
06-711-033
![]() |
Restek™
20782214 |
Siltek | 5 Pk. |
Each of 1 for $218.00
|
|
||||
Description
- Geometry: Straight
- Material: Borosilicate Glass
- Liner ID: 4mm
- Length: 78.5mm
- OD: 6.3mm
Specifications
78.5 mm | |
Straight | |
6.3 mm | |
Borosilicate Glass |
Straight Inlet Liner | |
4 mm | |
Agilent GCs Equipped with Split/Splitless Inlets |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title