Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Desco™ Statfree Z2™ Dissipative 3-Layer Vinyl Roll
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Vinyl Roll provides a reliable path to ground and eliminates static charge.
$1171.00 - $1756.00
Specifications
Length (English) | 50 ft. |
---|---|
Length (Metric) | 15.24 m |
Material | Vinyl |
Thickness (English) | 0.13 in. |
Catalog Number | Mfr. No. | Color | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Width (English) | Price | Quantity & Availability | ||||
18-688-125
![]() |
Desco™
42500 |
Blue | 2 ft. |
Each for $1,171.00
|
|
||||
18-688-127
![]() |
Desco™
42516 |
Blue | 2.5 ft. |
Each for $1,464.00
|
|
||||
18-688-129
![]() |
Desco™
42518 |
Blue | 3 ft. |
Each for $1,756.00
|
|
||||
18-688-126
![]() |
Desco™
42515 |
Gray | 2 ft. |
Each for $1,171.00
|
|
||||
18-688-128
![]() |
Desco™
42517 |
Gray | 2.5 ft. |
Each for $1,464.00
|
|
||||
Description
- Provides reliable path to ground and eliminates static charge generation as a worksurface table mat, shelf liner, and cart liner
- Dissipative (1 x 106 < 1 x 109 ohms Rtt) Abrasion Resistant Top Layer - Meets ANSI/ESD S20.20 worksurface required limit and recommendation of ANSI/ESD S4.1 for contact with ESD susceptible items
- Conductive (<104 Rtt) Mesh Middle Layer Bottom Layer - The dedicated conductive layer reduces the resistance to ground (Rtg) from the top of the surface to the groundable point ground and allows the mats to be used with monitors
- Dissipative (1 x 106 < 1 x 109 ohms Rtt) Cushioned Bottom Layer - Provides additional energy absorption for components susceptible to physical shock
- Lead-free RoHS compliant
Specifications
50 ft. | |
15.24 m | |
Vinyl | |
0.13 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title