Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Desco™ Statfree T2™ Dissipative Dual Layer Rubber Roll
SDP

Dual Layer Rubber Roll provides a worksurface that does not generate a static charge and will control the discharge rate from all conductors (including ESD susceptible items) that are placed on the surface.

$1394.00

Specifications

Material Rubber
Thickness (English) 0.06 in.
View More Specs

Products 12
Catalog Number Mfr. No. Color Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Color Dimensions (L x W) Price Quantity & Availability  
18-688-151
SDP
View Documents
Desco™
66095
Blue 40 x 4 ft.
Each for $1,394.00
Add to Cart
 
18-688-145
SDP
View Documents
Desco™
66070
Blue 40 x 2 ft. Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
18-688-154
SDP
View Documents
Desco™
66110
Blue 40 x 2.5 ft. Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
18-688-146
SDP
View Documents
Desco™
66075
Blue 40 x 3 ft. Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
18-688-148
SDP
View Documents
Desco™
66081
Dark Blue 40 x 2 ft. Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
18-688-153
SDP
View Documents
Desco™
66106
Dark Blue 40 x 2.5 ft. Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
18-688-150
SDP
View Documents
Desco™
66086
Dark Blue 40 x 3 ft. Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
18-688-147
SDP
View Documents
Desco™
66080
Dark Gray 40 x 2 ft. Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
18-688-149
SDP
View Documents
Desco™
66085
Dark Gray 40 x 3 ft. Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
18-688-155
SDP
View Documents
Desco™
66120
Green 24 x 2 ft. Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
18-688-156
SDP
View Documents
Desco™
66121
Green 24 x 2.5 ft. Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
18-688-157
SDP
View Documents
Desco™
66122
Green 24 x 3 ft. Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area. N/A
Description

Description

  • Dissipative (1 x 106 to 9 ohms Rtt) Top Layer
  • Meets ANSI/ESD S20.20 worksurface required limit and recommendation of ANSI/ESD S4.1 for contact with ESD susceptible items
  • Electricals will not drift for the life of the mat
  • Conductive (4 Rtt) Bottom Layer
  • The dedicated conductive layer reduces the resistance to ground (Rtg) from the top of the surface to the groundable point ground and allows the mats to be used with ESD workstation monitors
  • High strength nitrile rubber compound designed to withstand abrasion, stretching, and tearing
  • Ultraviolet (UV) stabilizer additives
  • Stabilizes color retention, ensures ESD performance over time and eliminates surface layer deterioration resulting in cracking when the product is flexed
  • Non-humidity dependence
  • Provides consistent electrical performance regardless of ambient humidity
  • Lead-free RoHS compliant
Specifications

Specifications

Rubber
0.06 in.
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit