Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Contec™ Stainless Steel Multi-Bucket System
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
Offers maximum flexibility and can be used with two or three 7 gallon (27 L) buckets depending upon your in-house protocols.
$2450.00
Specifications
Product Type | Multiple Bucket System |
---|---|
Autoclavable | Yes |
For Use With (Application) | Ideal for use in life sciences, microelectronics, semiconductor or any critical manufacturing environment |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
19-161-020
|
Contec™
2707 |
Two 7 gal. Buckets, cart with casters (wringer options sold separately) |
Each for $2,450.00
|
|
|||||
19-130-5916
![]() |
Contec™
2700 |
Two 7 gal. Buckets, wringer, cart with casters, trolley | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Lightweight, stainless steel, and easy to maneuver multi-bucket system offers maximum flexibility and can be used with two or three 7- gallon (27 L) buckets depending upon in-house protocols.
- An extendable frame pulls out of the front of the fully autoclavable cart to accommodate an additional bucket, part number 2617.
- The cart features non-marring run quiet wheels.
- Buckets are deep drawn and seamless reducing the risk of microbial contamination
- The removable handle makes it convenient for autoclaving and storage.
- A lip around the top edge of the buckets allows for easy lifting.
- Autoclavable at 121°C for 30 minutes
- 2700 multi-bucket system includes heavy-duty stainless steel downpress wringer that is compatible with all sizes of VertiKlean™, VertiKlean™ MAX™, QuickTask™, and Edgeless™ Mops.
- 2707 multi-bucket system offers the ability to customize the system with whichever wringer best coincides with in-house protocols. The system is compatible with two stainless steel downpress wringer options to accommodate both flat and string mops
Specifications
Multiple Bucket System | |
Yes | |
Ideal for use in life sciences, microelectronics, semiconductor or any critical manufacturing environment | |
Non-sterile |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title