Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ampco Safety Tools Spatula 1-1/2 x 9 in. OAL
Ampco Safety Tools Spatula 1-1/2x9in. Blade 14in. OAL, Non-Sparking, Non-Magnetic, Corrosion Resistant
Supplier: Ampco Safety Tools S91
Description
Made in USA.Certifications
FM Approved
Warranty and Services
Lifetime Warranty with proper use. If a tool breaks or fails to perform under normal use aor service, it will be repaired or eplaced at no charge - exceptions include defects resulting from misuse, abuse or normal service wear.
Specifications
Aluminum Bronze | |
355.6 mm (Blade) | |
Bronze | |
Copper Nickel | |
38.1 mm |
Electronics, batteries, MRI, and precision magnetic equipment | |
Aluminum Bronze | |
Non-Sparking, Non-Magnetic, Corrosion Resistant Applications; Flammable or combustible vapors, liquids, dusts or residues; Corrosive environments like laboratories, acid, salt water and chemical processing | |
1 Ea. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction