Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ SP Scienceware™ Drawer Organizers

Practical and functional solutions for organizing the stuff of daily lab life

Supplier:  Bel-Art™ H186530000

 View more versions of this product

Catalog No. 15-252-9

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Explore available promotions

Description

Description

  • Molded from white polystyrene
  • Fit standard lab bench drawers

Open-Area Tray (Mfr. No. 18655-0000)

  • Flat, open tray holds large objects or light bulk materials
  • Depth, 2 1/2 in. (6.4cm)
Three-Compartment Tray (Mfr. No. 18648-0000)
  • Safely holds pipets and other slender, fragile items up to 15 in. long (38.1cm)
  • Two 4 in. wide (10.2cm) compartments and one 5.5 in. wide (14cm) compartment
  • All compartments are 2.5 in. deep (6.4cm)
Five-Compartment Tray (Mfr. No. 18654-0000)
  • All compartments are 2.5 in. deep (6.4cm)
  • Center compartment: 3W × 15.25L × 2.25 in.D (7.6 × 38.7 × 5.7cm)
  • Side compartments: Two — 3W × 7.5L × 2.25 in.D (11.4 × 19 × 5.7cm); Two — 2.75W × 7.5L × 2.25 in.D (7.0 × 19 × 5.7cm)
Twelve-Compartment Small Parts Tray (Mfr. No. 18652-0000)
  • Holds small articles easily lost in cluttered drawers
  • Each compartment is 3.88L × 3.88W × 2.88 in.D (9.8 × 9.8 × 7.3cm)
Beaker, Flask or Jar Tray (Mfr. No. 18650-0000)
  • With 20 wells of various diameters for beakers and flasks up to 600mL as well as other containers up to 3.88 in. (9.8cm) in diameter
  • Scintillation Vial Tray (Mfr. No. 18653-0000)
    • 63 wells, 1.13 dia. × 0.5 in.D (2.8 × 1.3cm), hold standard glass or plastic scintillation vials
    • Generous spacing makes handling easier and prevents vial-to-vial contact
    Thermometer Sorter (Mfr. No. 18656-0000)
    • 14 “V” grooves hold thermometers or volumetric pipets in place to prevent chipping from glass contact and permit quick identification
    • Flat areas between grooves are good for labeling
    • Depressions provide easy gripping
    • Overall, 14W × 17L × 1.38 in.H (35.6 × 43.2 × 3.5cm)

    Specifications

    Specifications

    Scintillation Vial Tray
    14 in.
    17 in.
    Ideal for practical and functional solutions for organizing the stuff of daily lab life
    17 x 14 x 0.5 in. (43.18 x 35.56 x 1.3 cm)
    0.5 in.
    White
    2.8 cm
    35.56 cm
    63
    43.18 cm
    Autoclavable
    Standard Glass or Plastic vial
    1.3 cm
    1.13 in.
    Polystyrene
    Product Suggestions

    Product Suggestions

    SDS
    Documents

    Documents

    Product Certifications
    Accessories
    Promotions

    Promotions

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.