Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SOMNI Scientific™ SOMNI™ 3 Funnel Fill Vaporizer (250 mL Capacity)
![SDP](/content/dam/fishersci/glyphs/sdp.png)
An extended capacity vaporizer designed with quality materials and built for durability and longevity. It utilizes an advanced wicking system, which assures linear vapor delivery during extended procedures.
Supplier: SOMNI Scientific™ VS6002
Description
- Funnel Fill
- Extended capacity, 250 mL
- Quality materials
- Brass, stainless steel
- Advanced wicking system
- Calibrated using laser refractometry assures accuracy
- Safe, leak proof performance
- Advanced wicking system assures linear vapor delivery
- One piece fill system
- Includes stainless steel cagemount
- 2 year service cycle
Specifications
Animal Inhalant Anesthesia | |
Brass and Alloys | |
13.5 cm | |
Mounting hardware, Calibration Certificate |
RM-17003, RM-17004, AMD-17004, TT-17000, OC-21003, OC-21004 | |
14 cm | |
Isoflurane |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
For Veterinary Use Only
Spot an opportunity for improvement?
Provide Content Correction