Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Keystone Safety White SMS Lab Coats, Snap Front, Knit Wrists
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Latex free, 3-layer SMS fabric
- Barrier against water based liquids and light chemical splash
- Single collar
- Strong, high tensile strength
- Comfortable, lightweight, breathable
- Serged seams
- Meets ANSI 101-1996
- Multi use for cleanroom, pharmaceutical, food, janitorial, cleaning, maintenance
- Keystone LC3-WK-SMS-WHITE SMS Lab Coat, 3 Pockets, Knit Wrists, Snap Front
- Pack of 30
Specifications
Product Type | Controlled Environments Lab Coat |
Size | 3X-Large |
Gender | Unisex |
Material | SMS |
Color | White |
Closure Type | Snaps |
Cuff Style | Knit |
Disposable | Single-use |
Sterility | Non-sterile |
No. of Pockets | 3 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction