Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MedSchenker™ Smart Paratube™
![SDP](/content/dam/fishersci/glyphs/sdp.png)
The inner tube of the MedSchenker™ Smart Paratube™ features a standard mesh filter to collect parasites and extract debris while the outer tube is used for inspection. This allows the lab technician to perform the test without being exposed to any fecal matter.
Supplier: MedSchenker™ PARA15
Description
- Dramatically improves the troublesome process of testing for parasites
- Prepare a sample for inspection within 15 minutes
- Saves 90% of medical waste disposal costs
- Perform tests without being exposed to any fecal matter
- Can be used in clean environments
Specifications
ISO 13485 | |
Conical Tube | |
Yes | |
Centrifuge | |
Polypropylene | |
100 Pk., 10 Pk./Cs. |
No | |
Paratube | |
Concentrates eggs, larvae, and protozoa from preserved stools | |
Outer tube and inner tube | |
PARA15 | |
15 mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction