Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
AIMS™ Single Temp Warming/Induction Chamber, Half-Floor Warming, Large
Prevents hypothermia in animals recovering from surgery.
$1673.00 - $1722.00
Specifications
For Use With (Application) | Pre- and Post-surgery Warming of Small Lab Animals |
---|---|
For Use With (Equipment) | AIMS Surgery Boards |
Size | 10 x 19 x 8 in. |
Material | Polycarbonate, Stainless Steel |
Electrical Requirements | Universal Input 110-220V AC |
Catalog Number | Mfr. No. | Temperature (Metric) Range | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Temperature (Metric) Range | Price | Quantity & Availability | |||||
14-370-306
|
AIMS™
WCH0 |
∽30°C |
Each for $1,722.00
|
|
|||||
14-370-307
|
AIMS™
WCH4 |
∽34°C |
Each for $1,673.00
|
|
|||||
14-370-308
|
AIMS™
WCH8 |
∽38°C |
Each for $1,673.00
|
|
|||||
Description
- Post surgery warming chamber/Pre-Surgery Warming Induction Chamber for lab animals
- Pre-set temperature provides care free uniform animal warming
- Inlet/Outlet port for Gas anesthetic when used as an induction chamber Large rodent shoe box cage size: 10 x 19 x 8 in. with filter top
- Filter top allows animal to recover completely in chamber
- Half floor warming to prevent hypothermia in post-operative animals
- Half of the chamber is warm and half of the chamber is cool and allows recovered animal movement to cool side of chamber
- Stainless steel cage floor for use with bedding material and easy cleaning
- Warming element sealed in floor for safety
- Interchangeable power packs available for single temperatures of 30°, 34° and 38°C
- Universal input (110-220 V)
Specifications
Pre- and Post-surgery Warming of Small Lab Animals | |
10 x 19 x 8 in. | |
Universal Input 110-220V AC |
AIMS Surgery Boards | |
Polycarbonate, Stainless Steel | |
CE, UL, RoHS 2 |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title