Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex PETG Short Glove Box Holder
![SDP](/content/dam/fishersci/glyphs/sdp.png)
Click to view available options
Capacity:
1 Box
2 Boxes
3 Boxes
4 Boxes
Mounting:
Keyhole Slots
Magnetic Mount
Description
- Constructed from extremely durable, clear PETG plastic
- Lift-off face and short stature allows for mounting in compact spaces
- Front face hooks on with a secure hold, but easily lifts off to replace empty glove boxes
- Mounting hardware is not included for keyhole mount model
Specifications
Product Type | Glove Box Holder |
Color | Clear |
Dimensions (D x W x H) Interior | 3.7 x 22 x 7 in. |
Holds | Disposable Glove Boxes |
Material | PETG |
Mounting | Magnetic Mount |
No. of Compartments | 4 |
Product Style | Top Loading |
Capacity | 4 Boxes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction