Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BINDER™ Series BD Avantgarde.Line - Standard-Incubator with Gravity Convection PROMO
The BD Avantgarde.Line Series is specially designed for gentle incubation of organisms, as well as conditioning of heat-sensitive media. The new design of the units and the homogeneous temperature distribution ensure the very best results.
$2459.70 - $8101.80
Specifications
Alarm Types | Visual |
---|---|
Convection Technology | APT.Line™ Technology |
Convection Type | Gravity |
No. of Shelves | 2 |
Temperature Range (Metric) | 5°C to 100°C |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
08-111-401PM
|
BINDER™
90100326PM |
112 L |
Each for $2,459.70
|
|
|||||
08-111-402PM
|
BINDER™
90100330PM |
253 L |
Each for $4,165.20
|
|
|||||
08-111-403PM
|
BINDER™
90100332PM |
737 L |
Each for $8,101.80
|
|
|||||
Description
- Temperature range: ambient temperature plus 5°C to 100°C
- High temperature accuracy thanks to APT.line™ technology
- Gravity convection
- Controller with LCD display
- Electromechanical control of the exhaust air flap
- Inner door made of tempered safety glass
- 2 chrome-plated racks
- Units up to 115 L are stackable
- Class 3.1 integrated independent temperature safety device (DIN 12880) with visual alarm
- Ergonomic handle design
- USB port for recording data
Specifications
Visual | |
Gravity | |
5°C to 100°C | |
LCD |
APT.Line™ Technology | |
2 | |
Standard Incubator |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title