Learn More
Electron Microscopy Sciences Clip SEM Pin Mount, 38 mm, 2 clips
Supplier: Electron Microscopy Sciences 7592322
![Encompass_Preferred](/content/dam/fishersci/glyphs/encompass_preferred.png)
Specially designed for easy, quick and clean mounting of any type of thin specimen on specimen stubs. These spring-loaded clips accommodate samples of up to 2 mm thickness. Samples are held securely by small spring-loaded clips and allow for easy change of samples. Adhesives are not required, eliminating possible outgassing issues and saving time. Ideal for holding silicon chips, paper, wire, threads, thin films, sheet metal, etc.
Diameter: 38 mm
Includes: 2 clips
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.